Wanda Ladies Safety Boot Size 7

Order Code: ZT4266121S

£64.99 Inc VAT (20%)


Description

UPPER: full grain leather and breathable textile
EXTERNAL LINING: breathable textile
INTERNAL LINING: SANY-DRY® 100% polyester fabric, three-dimensional, breathable, antibacterial, it absorbs and releases the moisture, abrasion resistant
FOOTBED: EVANIT, made of EVA and nitrile special compound, with high bearing capacity and variable thickness (12mm - 8mm - 3, 8mm) Thermoformed, anatomic, punched and coated with highly breathable fabric. Antistatic thanks to a specific treatment on the surface and to seams made of conductive yarns
SOLE: polyurethane/TPU
TOE CAP: non metallic TOP RETURN resistant to 200 J
MIDSOLE: non metallic APT PLATE - Zero Perforation
WIDTH: 10 Mondopoint (size 36-39/3-6) - 11 Mondopoint (size 40-42/6, 5-8)
PERFORMANCES AND TECHNICAL FEATURES: Anti-torsion Support, Metal Free
SUGGESTED USAGE: women footwear
STANDARD: EN ISO 20345:2011 S3 SRC

See full description
Specifications for Wanda Ladies Safety Boot Size 7
  • Size
    7
  • Product Type
    Safety Boot
  • Upper Material
    Full grain leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome