WB990-6 Metatarsal Wellingtons Size 6

Order Code: ZT1178672X

£53.99 Inc VAT (20%)


Description

WB990
Primo 800 metatarsal wellingtons provide optimum protection for the wearer, for use with orbital-type ultra high pressure cleaning equipment (up to 2600bar). Complete with steel toecap and honeycombed metatarsal protection. To EN345 S5. Colour: Yellow.

Specifications for WB990-6 Metatarsal Wellingtons Size 6
  • Product Type
    Safety Wellingtons
  • MFR Part No.
    WB990-06
  • Series
    Primo 800
  • Resistance Features
    Waterproof
    Chemical-resistant
    Anti-static
    Oil-resistant
    Shock-absorption
    Slip-resistant
  • ESD
    No
  • Standards Met
    EN ISO 20345:2011
  • Safety Classification
    S5
  • Upper Material
    PVC
  • Wide Fitting
    No
  • Slip Resistance Rating
    SRC
  • Colour
    Yellow
  • Gender
    Men
  • Shoe Size
    6
  • Sole Material
    Rubber
  • Midsole Material
    Kevlar
  • Toe Cap Material
    Fibreglass
  • Ankle Protection
    No
  • Metatarsal Protection
    No
  • Vegan
    Yes
  • Ladder Grip
    No
  • Metal Free
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome