0
1
2
3

Wendy Peak HI Suede Ankle Boots Black Size 4 Female

Order Code: ZT5114103S

£63.99 Inc VAT (20%)


Description

Recipe for a perfect fall day: apple turnovers blazing fires 'lil baby pumpkins and these boots. Add a pinch of memory foam. A dash of EVA outsoles. A dollop of suede. And a heaping pile of back-in-style platforms.
Suede upper
Elastic laces
Lightweight outsole
Easy-on system
Travel ready
Removable foam insole

See full description
Specifications for Wendy Peak HI Suede Ankle Boots Black Size 4 Female
  • Fastening Method
    Elastic Laces
  • Colour
    Black
  • Material
    Suede
  • Lining Material
    Cotton
  • Sole Material
    EVA
  • Upper Material
    Suede
  • Heel Height
    40mm
  • Gender
    Women
  • Size
    4
  • Heel Type
    Platform
  • Fitting Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome