0
1
2
3

Willetta 2 Mid Boots Black Size 5 Female

Order Code: ZT5363752S

£102.99 Inc VAT (20%)


Description

The Willetta 2 from Helly Hansen Sportswear are a pair of stylish faux fur lined winter mid boots for women
Rear pull tab for easy on/off
Helly Hansen Comfort Insole
Quick Dry Technology

Specifications for Willetta 2 Mid Boots Black Size 5 Female
  • Material
    Leather
  • Colour
    Black
  • Fastening Method
    Lace Up
  • Heel Height
    20mm
  • Gender
    Women
  • Fitting Type
    Standard
  • Sole Material
    Rubber
  • Heel Type
    Flat
  • Upper Material
    Leather
  • Lining Material
    Polyester
  • Size
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome