0
1
2
3
4
5
6

Wonderwelly Tall Wellington Boots Female Midnight Navy UK Size 4

Order Code: ZT3362457S

£69.99 Inc VAT (20%)


Description

A technologically advanced welly with all the features you need for all-day comfort.FitFlop set out to turn an iconic silhouette into the world's comfiest welly with their biomechanically engineered technology.They contoured the sole to evenly distribute bodyweight filled the hollowed-out heel with their innovative honeycomb design that absorbs the impact of every stepHigh-rebound micro springboards in the forefoot of these lightweight waterproof boots help put a spring in your step.

See full description
Specifications for Wonderwelly Tall Wellington Boots Female Midnight Navy UK Size 4
  • Heel Height
    40
  • Gender
    Women
  • Material
    100% Rubber
  • Upper Material
    100% Rubber
  • Colour
    Midnight Navy
  • Fastening Method
    Slip On
  • Heel Type
    Flat
  • Lining Material
    100% Polyester
  • Sole Material
    100% Rubber
  • Fitting Type
    Standard
  • Size
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome