Work-it Full Safety PVC Wellington Black Size 6 (39)

Order Code: ZT5369136S

£19.99 Inc VAT (20%)


Description

Practical safety boot for general use
Lightweight modern design
Steel toe cap
Steel mid-sole
Upper with Improved fit and support
Easy to clean PVC material
Highest SR-slip rating for excellent grip in multiple environments
Energy absorbing heel design
Oil resistant outsole with antistatic properties
Ladder grip
100% waterproof protection
EN ISO 20345:2022 S5 SR FO LG

See full description
Specifications for Work-it Full Safety PVC Wellington Black Size 6 (39)
  • Colour
    Black
  • Material
    PVC
  • Product Type
    Safety Boot