Brown crazy horse leather, Grey breathable mesh lining, Six eyelet fasten with contrasting polyester round lace, EVA contoured footbed with TPU support, Antistatic, Steel toecap and midsole, Dual density EVA and rubber sole with contrast TPU stripe, SRA slip resistant, EN ISO 20345:2011 S1P SRA,