3M FIRST BASE 3 HV ORANGE STANDARD PEAK (2021875)

Order Code: ZT1576393S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£17.667%


Description

A waterproof, breathable, true high visibility cap with 360 degree reflective band for enhanced safety, Maximum 360 degree visibility - reflective piping and strip, True high visibility - EN471 specified fabrics; compliment workwear, Waterproof & breathable polurethane polyester fabric, First Base 3 Classic High Visibility keeps workers visible and dry . Standard Peak size 70mm CE Standard : EN812

Specifications for 3M FIRST BASE 3 HV ORANGE STANDARD PEAK (2021875)
  • MFR Part No.
    HC23HO
  • Colour
    Hi Vis Orange
  • Length
    512mm
  • Weight
    0.269kg
  • Width
    560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome