AAG000-000-100 Aerolite White Hardcap 2.5cm Micro Peak

Order Code: ZT3946780S

£27.99each Inc VAT (20%)
£559.80 minimum order value

Minimum order quantity: 20.

Description

Designed to protect against impact up to 12 Joules x 4, the Aerolite® bump cap delivers both comfort and safety. The reduced peak allows for improved upward vision and is an ideal choice for storage and distribution warehouse workers.

Features and Benefits
• Available in a choice of colours, including high visibility options
• HDPE shell for durability and impact protection
• Comfort padding is soft and replaceable
• Both padding and the sweatband are moisture-wicking for comfortable wear
• Airflow technology reduces heat build-up to keep wearers cool
• Reflective side panels and piping ensure visibility and safety in low light conditions
• Cap cover is removable and can be machine washed
• The padding and sweatband is treated with Polygiene® to reduce odours and irritation
• Recyclable shell for sustainability

Standards
• CE Certified
• EN 812:1997+ 2001

Approvals
• BSI Kitemark

See full description
Specifications for AAG000-000-100 Aerolite White Hardcap 2.5cm Micro Peak
  • Fits Head Size
    53cm to 63cm
  • Adjustment Type
    Strap
  • Standards Met
    EN 812
  • Outer Material
    Canvas
  • MFR Part No.
    AAG000-000-100
  • Peak Style
    Micro Peak
  • Colour
    White
  • Series
    Aerolite®
  • Ventilation Type
    Vented

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome