ABS000-001-600 A1+ Bump Cap with 5cm Peak - Hi-Vis Orange

Order Code: ZT3299755S

£21.99each Inc VAT (20%)
£439.80 minimum order value

Minimum order quantity: 20.

Description

These innovative bump caps from JSP Safety® deliver unrivalled design and comfort. The low profile gives the appearance of an ordinary baseball cap, while the protective shell delivers 12 x 4 joules of impact resistance for the top and sides of the head.

Features and Benefits
• Reflective piping adds to user visibility for improved safety
• Ventilation holes release heat for user comfort
• Convenient one-handed sizing adjuster for a secure fit
• Full impact protection from all sides
• Removeable outer cap is machine washable for hygiene
• Terry towel sweatband with moisture-wicking properties

Standards
• EN812:2012 + A1:2012

Notes
• Made from recyclable materials

See full description
Specifications for ABS000-001-600 A1+ Bump Cap with 5cm Peak - Hi-Vis Orange
  • Outer Material
    Cotton
    Elastane
    ABS
  • Fits Head Size
    53cm to 63cm
  • MFR Part No.
    ABS000-001-600
  • Adjustment Type
    Strap
  • Colour
    Hi-Vis Orange
  • Standards Met
    EN 812
  • Ventilation Type
    Vented

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome