Airpro Baseball Bump Caps


£17.49 Inc VAT (20%)

See 7 Product Variants
£17.49

Description

These lightweight AirPro baseball bump caps are ideal for avoiding knocks and bumps in industrial environments. Designed specifically for user comfort, these caps are breathable with an incorporated nape strap for optimal fit and security.

Features and Benefits
• Lower nape strap depth for optimum head retention
• Water-resistant and suitable for use both indoors and out
• Non-removable perforated side pads for up to 40% more shock absorbency compared to a standard ABS liner
• Dupont® Teflon fabric protector for easy cleaning

Standards
• EN812: 2012
• BS471

Feature Attributes

Standards Met:
EN 471:2003,EN 812:2012 -40°C,GO/RT 3279
Outer Material:
Polyester,ABS
Ventilation Type:
Vented
Fits Head Size:
54cm to 62cm
Series:
Airpro
Peak Style:
Standard Peak
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome