AirTech Bump Cap (PS59) Navy One Size

Order Code: ZT5275487S

£17.99 Inc VAT (20%)
£18.995% off


Description

CE certified. Mid peak (5cm) , ideal for all uses. Hi-visibility colour for visibility in daylight. Cooling mesh fabric for increased breathability. Inner ABS shell and soft pad for shock absorption. Reflective piping for increased visibility. Buckle size adjustment for easy fitting. Retail bag which aids presentation for retail sales. Reach certified. SEDEX certified.

Specifications for AirTech Bump Cap (PS59) Navy One Size
  • Material
    100% Nylon, ABS, EVA
  • Size
    One Size
  • Product Type
    Caps
  • Colour
    Navy
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome