0
1
2
3

Baseball Bumpcap C Black

Order Code: ZT3293308S

£4.49 Inc VAT (20%)


Description

These Baseball Bump Caps from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Avoid knocks and bumps in the workplace with these baseball cap-style bump caps. Designed to absorb and dissipate minor impacts, these caps feature fully washable covers to maintain hygiene.

Features and Benefits
• Lightweight and breathable for user comfort
• Manufactured from durable polyester for product longevity
• Strap adjustment for a secure fit
• Reduced sized peak for improved upward vision
• Fully washable covers to maintain hygiene
• Made in Germany for high-quality production
• Available in various colours to suit your needs

Standards
• Halo® products are BSI tested
• EN 812:2012

Warnings
• Does not offer protection against large impacts or falls from a height

See full description
Specifications for Baseball Bumpcap C Black
  • Outer Material
    Polyester
  • Fits Head Size
    54cm to 59cm
  • Standards Met
    EN 812
  • Peak Style
    Standard Peak
  • Colour
    Black
  • Adjustment Type
    Strap
  • Ventilation Type
    Vented

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome