Bump Cap, Black, Standard Peak

Order Code: ZT1025256P

£10.99each Inc VAT (20%)
£219.80 minimum order value

Minimum order quantity: 20.
Currently unavailable

Description

First base 3 classic baseball caps with standard 70mm peaks. Available in navy or black. Offer wearers the perfect balance of comfort, protection and style. Designed and approved in accordance with EN812 including A1.

Specifications for Bump Cap, Black, Standard Peak
  • Colour
    Black
  • Adjustment Type
    Strap
  • Series
    Protector
  • Peak Style
    Standard Peak
  • MFR Part No.
    2030608
  • Fits Head Size
    52cm to 65cm
  • Standards Met
    EN812 including A1
  • Outer Material
    ABS
  • Ventilation Type
    Vented

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome