Dark Green Bump Cap, First Base , Reduced Peak

Order Code: ZT1712402S

£13.99 Inc VAT (20%)


Description

Designed to protect against knocks and bumps, the First Base™ classic bump caps are available in a wide range of colours and peak lengths. Lightweight and easy to adjust, they're the perfect choice for low-risk industrial tasks. The It is designed to provide the wearer with protection in a wide range of low risk applications. The material used for the cap is the cotton and polyester. The peak length of the cap is reduced 55 mm and it is navy blue in colour.

Features and Benefits
• Contoured sides allow other PPE to be easily worn in conjunction
• Side mesh ventilation enhances wearer comfort
• The flexible shell design fits a wide range of head sizes (52cm - 65cm)
• The fabric cap is machine washable to maintain hygiene and extend the product life
• Available with either a standard peak (70mm), micro peak (25mm) or reduced peak (55mm) to suit all requirements
• Available in a choice of colours to suit company uniforms

Typical Applications
• Aerospace
• Automotive
• Facilities management
• Logistics
• Transport
• Constabulary

Standards
• CE Certified
• EN812:2012

Warnings
• Must not be used to replace mandatory safety helmets

See full description
Specifications for Dark Green Bump Cap, First Base , Reduced Peak
  • Ventilation Type
    Vented
  • Fits Head Size
    54cm to 62cm
  • Adjustment Type
    Strap
  • MFR Part No.
    7100217857
  • Series
    First Base™
  • Outer Material
    ABS
  • Peak Style
    Reduced Peak
  • Colour
    Green
  • Standards Met
    EN812:2012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome