0
1
2
3
4
5
6
7

Everyday Dickies Twill Cotton Cap One Size Standard Unisex Buckle - Graphite

Order Code: ZT4207303S

£15.99 Inc VAT (20%)


Description

Our Everyday Dickies Twill Cotton Cap is a 6-panel core workwear cap.
Low profile, pre-curved peak
Adjustable buckle back closure ensuring the perfect fit
Embroidered 'Dickies since 1922' script on the front.







Material = Textile
Upper Material = Cotton
Lining Material = Not Applicable
Sole Material = Not Applicable
Heel Height = Not Applicable
Heel Type = Not Applicable
Fitting = Standard
Calf Width = Not Applicable
Fasting = Buckle

See full description
Specifications for Everyday Dickies Twill Cotton Cap One Size Standard Unisex Buckle - Graphite
  • Fastening Method
    Buckle
  • Fit
    Standard
  • Gender
    Unisex
  • Colour
    Graphite
  • Material
    Cotton
  • Upper Material
    Cotton
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome