Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Bump Caps
HC23/24 First Base Cap Red Standard Peak x 1
By Scott
Order Code:
ZT1576601S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
2-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/safety/bump-caps/hc23-24-first-base-cap-red-standard-peak-x-1/p/ZT1576601S
Add to quotation
View all Bump Caps
Description
Hc23/24 First Base Cap Red Standard Peak X 1
Tags:
#BulkDiscount
Specifications
Specifications for HC23/24 First Base Cap Red Standard Peak x 1
Colour
Red
MFR Part No.
HC24R
Width
544mm
Weight
0.262kg
Length
542mm