Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Bump Caps
Logo Knit Cap Unisex Dark Grey
By Caterpillar
Order Code:
ZT3358740S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/bump-caps/logo-knit-cap-unisex-dark-grey/p/ZT3358740S
Add to quotation
View all Bump Caps
Description
The Logo Knit Cap is an essential for your knit cap collection.Logo label on frontDarts on crown
Tags:
#BulkDiscount
Specifications
Specifications for Logo Knit Cap Unisex Dark Grey
Material
100% Arylic
Gender
Unisex
Colour
Dark Grey
Upper Material
100% Arylic
Fastening Method
Slip On
Fit
Standard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome