0
1
2
3

Micro Peak Bump Cap Black

Order Code: ZT3749836S

£16.39 Inc VAT (20%)
£16.993.5% off
QuantityPriceDiscount
1 - 4£16.390%
5 +£15.734%


Description

These Eco-friendly Bump Caps from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Avoid knocks and bumps in the workplace with these high-density polyethylene bump caps. Designed to absorb and dissipate minor impacts, these caps feature an adjustable buckle strap for an enhanced fit.

Features and Benefits
• Eco-friendly reground high-density polyethylene (HDPE) construction for durability and strength
• Maximum air circulation thanks to unique airflow system
• Lightweight design for maximum comfort
• Adjustable buckle strap offers a secure fit
• Dynamic style provides enhanced fit and comfort

Standards
• Halo® products are BSI tested
• EN 812:2012

Warnings
• Does not offer protection against large impacts or falls from a height

See full description
Specifications for Micro Peak Bump Cap Black
  • Standards Met
    EN 812
  • MFR Part No.
    HAL-ENB00010BZ
  • Adjustment Type
    Buckle
  • Peak Style
    Micro Peak
  • Outer Material
    Polyester
    High Density Polyethylene
  • Colour
    Black
  • Fits Head Size
    54cm to 64cm
  • Ventilation Type
    Vented

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome