0
1

Oakdale Baseball Cap Black One Size

Order Code: ZT3376407S

£16.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.390%
5 +£15.247%


Description

DeWalt Oakdale baseball cap. Made up of black fabric with a mesh rear quarter to keep your head cool whilst working. Adjustable rear clip fixing for a secure fit. Curved visor. Applique front DeWalt logo patch, which is black with DeWalt yellow writing.

Specifications for Oakdale Baseball Cap Black One Size
  • Colour
    Black
  • Material
    Fabric
    Mesh
  • Size
    One Size
  • Product Type
    Baseball Cap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome