Royal Blue Bump Cap First Base Reduced Peak

Order Code: ZT5136210S

£14.99each Inc VAT (20%)
£299.80 minimum order value

Minimum order quantity: 20.

Description

Protects wearer from light contact with stationary objects
Provides industrial bump protection to EN812:A1
Lightweight micro-fibre fabric reduces humidity and permits air circulation
Side-mesh ventilation enhances breathability
Flexible shell design fits a wide range of head sizes
Available in a range of colours
Optional custom logo embroidery

Suggested Applications
Light industry, general manufacturing

See full description
Specifications for Royal Blue Bump Cap First Base Reduced Peak
  • Peak Style
    Micro Peak
  • Colour
    Royal Blue
  • Standards Met
    EN 812
  • Outer Material
    ABS
  • Fits Head Size
    54cm to 62cm
  • Series
    First Base
  • Ventilation Type
    Vented
  • Adjustment Type
    Strap
  • MFR Part No.
    7100217860

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome