0
1
2

S38G Airpro Green Baseball Bump Cap

Order Code: ZT1177507X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%

Order by 3pm, get it Tomorrow

Description

AirPro's bump cap components are designed for maximum breathability for increased coolness. Water-resistant and Teflon® coated cap cover. Non removable, perforated side pads provide up to 40% more shock absorbency compared to a standard ABS liner. Comfort further enhanced by the security, fit and weight, only 135g. A1 -30°C. High visibility colours meet the material specification of
EN 471. Standard 50mm peak. Available in grey, green, hi-viz orange, hi-viz yellow, black, red, royal blue, navy blue and navy blue with Proban. Outer complies to ISO 14116:2008 Index 3 ISO 11611: 2007. The caps are machine washable at 60°C.
Size range of 54 - 62cm.
Conforms to EN 812: 2012.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome