Safety Bump Cap (TFC100) Paramedic Green One Size

Order Code: ZT5347746S

£14.99 Inc VAT (20%)


Description

Conforms to EN812:2012. Made for safety and comfort. PU coated nylon outer baseball cap provides show proof. Cotton sweatband around for easy wearing. Protective polycarbonate inner shell. Mesh eyelets improve airflow. High density foam pads. Reflective piping around the peak and rear adjustment. Removable cover ideal for embroidery etc. SEDEX certified.

See full description
Specifications for Safety Bump Cap (TFC100) Paramedic Green One Size
  • Size
    One Size
  • Product Type
    Caps
  • Material
    100% Polyester
  • Colour
    Paramedic Green
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome