Safety Bump Cap (TFC100) Royal One Size

Order Code: ZT5347744S

£14.99 Inc VAT (20%)


Description

Conforms to EN812:2012. Made for safety and comfort. PU coated nylon outer baseball cap provides show proof. Cotton sweatband around for easy wearing. Protective polycarbonate inner shell. Mesh eyelets improve airflow. High density foam pads. Reflective piping around the peak and rear adjustment. Removable cover ideal for embroidery etc. SEDEX certified.

See full description
Specifications for Safety Bump Cap (TFC100) Royal One Size
  • Material
    100% Polyester
  • Size
    One Size
  • Colour
    Royal
  • Product Type
    Caps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome