Tall Chef Hat White One Size

Order Code: ZT4061048S

£8.39 Inc VAT (20%)
£8.996.5% off


Description

Key Features:
• 60 Degree Washable
• Adult (Unisex)
• Hard Wearing Cotton Fabric
• 240gsm
• Classic Styling
• One Size
• Headwear
• Part Elastication For A Better Fit
• 65% Polyester 35% Cotton
• WRAP, BSCI, SMETA, OEKOTEX 100,
• Tall Chef Hat

See full description
Specifications for Tall Chef Hat White One Size
  • Colour
    White
  • Hat Profile
    Tall Chefs Hat
  • Fabric
    Woven Twill
  • Product Type
    Chefs Headwear
  • Closure Type
    Elasticated
  • Gender
    Mens (Unisex)
  • Size
    One Size
  • Certification
    RINA, OEKOTEX 100
  • Fabric Composition
    65% Polyester, 35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome