B Click Medical Burn Care Refill

Order Code: ZT1179613P

£20.99 Inc VAT (20%)


Description

Burns Kit Refill for CM0320Contents:, 1 x Sterile burn dressing 5 x15cm, 1 x Sterile burn dressing 10 x 10cm, 1 x Sterile burn dressing 20 x20cm, 3 x 3.5gm sachets, pain relieving gel, 1 x 59ml bottle, pain relieving gell, 2 x 5cm x 4m conforming bandage, 6 x safety pins, 2 x pairs of vinyl gloves

Specifications for B Click Medical Burn Care Refill
  • MFR Part No.
    CM0315
  • Length
    516mm
  • Height
    266mm
  • Weight
    0.44kg
  • Width
    316mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome