BURNFREE SUNBURN RESCUE 120ML

Order Code: ZT1179630P

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

Soothes and cools the burn, Stops burn progression, Minimises sun damage, Pain relieving HydrogelSunburn Rescue gel formula is especially designed for use with sunburn, The specially formulated gel stays on the sunburn, draws the heat out of the skin by transferring the heat to the gel whilst soothing and cooling the sunburnt area.

Specifications for BURNFREE SUNBURN RESCUE 120ML
  • MFR Part No.
    CM0349
  • Size
    120ml
  • Height
    156mm
  • Width
    182mm
  • Weight
    0.1458kg
  • Length
    264mm
  • Colour
    White