Quantity | Price | Discount |
---|---|---|
1 - 49 | £0.72 | 0% |
50 - 99 | £0.69 | 4% |
100 - 199 | £0.66 | 8.5% |
200 - 499 | £0.63 | 12.5% |
500 + | £0.60 | 16.5% |
The CoolTherm® approach to burn treatment combines an active gel ingredient with a non-woven carrier dressing to make dressing burns easier, safer and more relieving to the wounded. The CoolTherm® Sachet delivers the sterile active ingredient directly to broken or unbroken skin and can then be covered with a light bandage. The remaining gel in the sachet may be used to add additional gel to a severe burn with a CoolTherm® Dressing already in place, or, as a topical application for sunburn or similar minor burns.
Features and Benefits
• Sterile trauma hydrogel, non-woven burn dressing
• Minimises trauma and skin damage swiftly and effectively
• Non-adherent to burnt skin to ensure no damage is done to wounded skin
• Non-toxic for maximum safety and pain free relief
• Non-woven, gel based carrier dressing to provide instant relief to burns
• Conformable to enable treatment of the entire burn
• Benchmarked to the accepted industry standard, with over 20 years safe use for peace of mind
• 5 years shelf life for overall product longevity
Typical Applications
• Medical