0
1

Reliance 9272 C-Gel Calcium Gluconate 40g

Order Code: ZT1026741P

£18.99 Inc VAT (20%)
£19.995% off


Description

Calcium Gluconate, or C-Gel as it is also known, is an instant treatment for Hydrofluoric Acid burns on the skin. Acting as a neutraliser, adding this gel immediately to a burn gives the patient a reduced chance of deep tissue burn damage.

Features and Benefits
• Immediate treatment for hydrofluoric acid burn damage
• Neutralises fluoride ion
• Reduces the chances of deep skin damage and scarring

See full description
Specifications for Reliance 9272 C-Gel Calcium Gluconate 40g
  • MFR Part No.
    9272
  • Contents
    2 Pairs of Nitrile Gloves
    2 Conforming Bandages - 7.5cm x 4m
    1 Pair of Shears
    2 Low Adherent Dressings - 10cm x 10cm
    2 Calcium Gluconate Gel - 40g
  • Product Type
    Burns Kit
  • Number of Persons
    2
  • Pack Quantity
    1
  • Pack Volume
    40g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome