0
1
2

051395 Cable Attachment with Sheathed Cable

Order Code: ZT1185511X

£16.99 Inc VAT (20%)


Description

Cable attachment with 2.44metre sheathed metal cable.
Cable diameter 3.25mm
Accepts padlocks: Shackle Clearance 20mm Shackle Diameter 9mm

Specifications for 051395 Cable Attachment with Sheathed Cable
  • Cable Diameter
    3.25mm
  • Overall Height
    162mm
  • MFR Part No.
    051395
  • Special Features
    Chemical-resistant
  • Cable Length
    2.44m
  • Overall Width
    39.4mm
  • Cable Material
    Metal
  • Colour
    Red
  • Lockout Type
    Cable Lockout Device

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome