WEATHERPROOF AND NON-SCRATCHING: This strong 25mm (1") diameter steel cable bike lock is 100cm (40") in length and has a protective, weatherproof PVC sleeve to prevent scratching. WITH 2 KEYS: Supplied with 2 keys, it is ideal for securing bicycles, motorcycles and other anti-theft uses.