950/100 Steel-o-Flex Cable Lock 100cm x 25mm ABU950100

Order Code: ZT1684678S

£89.99 Inc VAT (20%)


Description

950 Series Steel-o-Flex locks made with 25mm hardened steel shells and high tensile cable. ABUS PLUS disc cylinder offers maximum precision for securing against intelligent attempts to break open. 250,000 different key variations. The through hardened steel construction resists physical attack and the PVC sheathing prevents damage to the bicycle paintwork. Ideal for securing cycles with a high risk of theft. Sold Secure. Where to use it: Offering two-wheelers a high level of security against theft How it works: Lock two-wheeler to a fixed object (e.g. lamppost, road sign, fence) Technology: Hardened overlapping steel jacket envelops a strong steel cable - double security Strong PVC sheathing provides prevents damage to the bicycle paintwork Quality automatic locking ABUS cylinder lock with hardened steel protection to protect against drilling and pulling attacks. Length: 100cm.

See full description
Specifications for 950/100 Steel-o-Flex Cable Lock 100cm x 25mm ABU950100
  • MFR Part No.
    ABU950100
  • Type
    Cable
  • Length
    100cm
  • Thickness
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome