Cl15C Cable Lock Black Stainless Steel

Order Code: ZT1520483S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

Compulocks CL15C. Product colour: Black, Stainless steel, Lock type: Key, Material: Steel. Quantity per pack: 1 pc(s)

Specifications for Cl15C Cable Lock Black Stainless Steel
  • Material
    Steel
  • Lock Type
    Key
  • Colour
    Black, Stainless Steel