Kensington Slim NanoSaver® Portable Combination Lock. Product colour: Black, Metallic, Best uses: Laptop, Lock type: Combination lock. Cable length: 1.8 m, Cable diameter: 3.5 mm, Weight: 86.1 g. Quantity per pack: 1 pc(s), Package width: 127 mm, Package depth: 200 mm