Roll-back Cable Lock with Numerical Code Pack of 12 Steel Cable 1050 mm

Order Code: ZT4130965S

£529.99 Inc VAT (20%)


Description

Roll-back cable lock, with numerical code, pack of 12, steel cable 1050 mm. Supplied = assembled. Product type = bicycle/chain locks. Lock type = combination lock. Material = steel. Colour = black. Length = 1050 mm. Compact roll-back cable lock prevents objects from being stolen in passing and petty theft. Keyless security due to numerical code. Self-retracting cable. Ideal for securing luggage, e-scooters, bicycle helmets and much more. The special lock prevents objects from being stolen in passing and petty theft. The extending steel cable is quick and easy to thread through the item needing to be secured and locked. To open it, enter the personally chosen numerical code. The cable then winds up automatically. The roll-back cable lock provides convenient, keyless security in a handy format .

See full description
Specifications for Roll-back Cable Lock with Numerical Code Pack of 12 Steel Cable 1050 mm
  • Lock Type
    Combination Lock
  • Length
    1050mm
  • Material
    Steel
  • Pack Quantity
    12
  • Product Type
    Bicycle/Chain Locks
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome