Slim Portable Security Cable Lock Combination For Standard Slot 18 M

Order Code: ZT1694588S

£46.99 Inc VAT (20%)
£49.996% off


Description

Kensington Slim Portable Combination Lock for Standard Slot. Product colour: Black, Silver, Best uses: Laptop, Lock type: Combination lock. Cable length: 1.8 m, Cable diameter: 3.5 mm, Lock head size: 3.01 cm. Quantity per pack: 1 pc(s), Package width: 127 mm, Package depth: 200 mm

Specifications for Slim Portable Security Cable Lock Combination For Standard Slot 18 M
  • Cable Length
    1.8m
  • Lock Type
    Combination
  • Cable Diameter
    3.5mm
  • Product Type
    Security Cable Lock
  • Colour
    Black, Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome