0
1

5 Piece Dual Buckle Carabiner Set

Order Code: ZT3520991S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

3 HANDY SIZES: This 5-piece dual buckle carabiner set comes in 3 handy sizes for a variety of uses. TWO ENDS FOR VERSATILITY: Made from lightweight aluminium, they are slim and sturdy and have two ends to work with, making them highly versatile. MULTIFUNCTION: The carabiners are ideal for a wide range of lightweight uses, such as keyrings, attaching items to backpacks or camping. PLEASE NOTE: they are not suitable for climbing, hammocks or other heavyweight applications!.

See full description
Specifications for 5 Piece Dual Buckle Carabiner Set
  • Product Type
    Carabiner Set
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome