Self-Locking Carabiner 50mm Gate Twist Lock

Order Code: ZT3301006S

£101.99 Inc VAT (20%)


Description

Self-Locking automatic gate locking and closing carabiner suitable for consistently open and closed the connector many times.

Features and Benefits
• User friendly, compact design for easy use
• Easy to open with one hand for rapid use
• Automatic gate locking and closing for secure repetitive use
• Corrosion resistant suitable for wet weather conditions
• CE Certified to EN362:2004 Class B

Typical Applications
• Construction
• Mining
• Oil & Gas
• General Industrial
• Transportation

Notes
• Net weight: 0.660kg
• Breaking Strength > 25 kN

See full description
Specifications for Self-Locking Carabiner 50mm Gate Twist Lock
  • Material
    Steel
  • Colour
    Gold
  • Series
    Protecta
  • MFR Part No.
    AJ593
  • Product Type
    Carabiner
  • Length
    21cm
  • Lock Type
    Gate Twist
  • Gate Opening
    50mm
  • Tensile Strength
    25kN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome