4 Dial Combination Key Safe SCAKEYSAFE

Order Code: ZT3931537S

£20.39 Inc VAT (20%)


Description

The Scan Keysafe is the ideal safe storage of house, car and padlock keys. Its 4-digit combination allows for 10, 000 different codes for added convenience and improved security. A plastic shutter door protects the combination dials from the elements ensuring no dirt or grit gets into the mechanism.

Can be wall mounted using the supplied fixings (check substrate for correct fixings) It can be mounted either inside and outside. Suitable for the home, office, workshop, or anywhere where keys are required in an emergency.

Specification:
Width: 90mm.
Height: 119mm.
Depth: 49mm.
Security Rating: 6.

See full description
Specifications for 4 Dial Combination Key Safe SCAKEYSAFE
  • Type
    Wall Key Safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome