5415E Wall-Mounted Reinforced Key Lock Box Bagged

Order Code: ZT4190821S

£45.99 Inc VAT (20%)


Description

The Master Lock 5415E Wall-Mounted Reinforced Key Lock Box is a solid zinc body with dual locking levers and has a 4-digit resettable combination. Provides storage for keys, credit cards and more. Weather resistant and has a strong resistance to hammering and sawing attacks. Can be used both inside and outside the home, office, worksite or anywhere restricted or safe access is required. Master Lock have now taken this to the next level with the 5415E in which you can safely leave keys for children to get in after school, so you don't have to be there to let them in, for an elderly family member you need to visit on a regular basis, or for just storing keys safely just in case you lose them on your travels. All Master Lock products with a locking mechanism have a Lifetime Warranty against mechanical failure. PLEASE NOTE this product comes in a bag with NO retail packaging! Specifications: External Dimensions: 135 x 105 x 46mm.Internal Dimensions: 65 x 96 x 35mm.

See full description
Specifications for 5415E Wall-Mounted Reinforced Key Lock Box Bagged
  • Type
    Key Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome