5425E Light Up Dial Select Access Wall Mounted Key Box

Order Code: ZT1288427P

£36.99 Inc VAT (20%)
£43.9915.5% off


Description

The Master Lock 5425E Light Up Dial Select Accessreg; Wall Mounted Key Box is packed with high quality features and it is fitted with an easy-to-set 4 digit combination security lock with a large easy to grip release lever, and 10,000 possible combination options. Light up back lit dials allows use in low light situations. Plastic full front weather cover protects the Select Access from the elements and offers more discretion. Enables the safe storage of house keys or even cash. Door keys can be safely left for children to get in after school, for an elderly family member you need to visit on a regular basis, or for just storing keys safely. Lifetime Warranty against mechanical failure. 1 x CR2032 Battery Included.

See full description
Specifications for 5425E Light Up Dial Select Access Wall Mounted Key Box
  • Type
    Wall Key Safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome