0
1
2
3

787 Wall-Mounted KeyGarage ABU787C

Order Code: ZT1459798S

£30.99 Inc VAT (20%)


Description

The ABUS 787 Wall-Mounted KeyGarage has a 4-digit individually resettable code, upto 10,000 combinations. Allows access to multiple users by setting and passing on the code. Ideal protected storage for keys and other valuables for authorised persons, fixes to wall fixing indoors and in protected outdoor areas. It has a solid metal housing with a locking cover made from zinc die-cast. The protective cover uses a sliding mechanism to protect the dials from weathering. Ideal for use by care workers, cleaners, workmen or children. Specification Internal Dimensions 95 x 63 x 35mm External Dimensions 120 x 80 x 45mm

See full description
Specifications for 787 Wall-Mounted KeyGarage ABU787C
  • MFR Part No.
    ABU787C
  • Type
    Wall Key Safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome