The ABUS KeyGarage 707 has a sturdy aluminium housing that protects/stores up to 7 keys, 4 key cards or smaller objects. Secured via a 4-digit code set using adjustment dials. This code can be shared with individuals or groups, giving them access to the stored items. If needed the code can easily be changed. There is also a protective cover that protects the dials from the elements, ideal if the KeyGarage is mounted externally. The ABUS KeyGarage 707 is wall mountable and is supplied with a self-adhesive key hook that can be mounted inside the safe, allowing you to hold individual keys in place. Specification: Exterior Housing Dimensions: 88 x 129 x 39mm