Add-on Desktop, HxWxD 95/275 X 495 X 495mm, Light Grey

Order Code: ZT2720077S

£219.99 Inc VAT (20%)


Description

Add-on desktop, HxWxD 95/275 x 495 x 495 mm, light grey. Supplied = assembled. Height = 275 mm. Width = 495 mm. Depth = 495 mm. Material = steel. Colour = light grey RAL 7035. Lock type = security cylinder lock. Product type = accessories. Writing surface with HPL coating, raised edges at top and bottom, pencil rest. Opening desk lid, spacious interior, lockable with security cylinder lock. Painted light grey RAL 7035. Height x width x depth 95/275 x 495 x 495 mm.

See full description
Specifications for Add-on Desktop, HxWxD 95/275 X 495 X 495mm, Light Grey
  • Colour
    Light Grey
  • Material
    Steel
  • Product Type
    Accessories
  • Lock Type
    Security Cylinder Lock
  • Supplied
    Assembled
  • Width
    495mm
  • Depth
    495mm
  • Height
    275mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome