Cash Box, Coin Tray, HxWxD 95 X 315 X 230mm, Light Grey

Order Code: ZT2726678S

£93.99 Inc VAT (20%)


Description

Cash box, coin tray, HxWxD 95 x 315 x 230 mm, light grey. Supplied = assembled. Height = 95 mm. Width = 315 mm. Depth = 230 mm. Lock type = security cylinder lock with 2 keys. Colour = light grey. Material = sheet steel, powder coated. Type of inserts = coin tray. Product type = cash boxes. For safekeeping of cash, receipts and other valuables. With practical carrying handle (recessed in the lid) All cash boxes with security cylinder lock and 2 keys.

See full description
Specifications for Cash Box, Coin Tray, HxWxD 95 X 315 X 230mm, Light Grey
  • Product Type
    Cash Boxes
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Material
    Sheet Steel, Powder Coated
  • Type of Inserts
    Coin Tray
  • Width
    315mm
  • Depth
    230mm
  • Height
    95mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome