Cash Box, Designer Version, White Aluminium, HxWxD 100 X 283 X 225 mm

Order Code: ZT3148081S

£169.99 Inc VAT (20%)


Description

Cash box, designer version, white aluminium, HxWxD 100 x 283 x 225 mm. Supplied = assembled. Height = 100 mm. Width = 283 mm. Depth = 225 mm. Lock type = security cylinder lock with 2 keys. Colour = light grey. Material = sheet steel, powder coated. Type of inserts = coin tray with 4 single and 2 combination coin slots and intermediate banknote shelf, tray with 3 banknote compartments. Product type = cash boxes. Includes a banknote compartment with an intermediate shelf and a tray with 3 or 4 compartments for bank notes. Coin capacity according to size €102.05 or €233.90. With removable coin trays. High quality cash box made of powder coated sheet steel in a modern design. Folding, ergonomically shaped handle made of sturdy nylon. Removable coin trays. Foam insert in lid prevents coins and contents from dislodging during transport. In white aluminium. Concave base allows several boxes to be stacked stably. All cash boxes with security cylinder lock, 2 keys included.

See full description
Specifications for Cash Box, Designer Version, White Aluminium, HxWxD 100 X 283 X 225 mm
  • Colour
    Light Grey
  • Product Type
    Cash Box
  • Width
    283mm
  • Depth
    225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome