1. Safety/
  2. Site Safety/
  3. Security/
  4. Safes, Cash Boxes & Drawers/
  5. Cash Deposit Safes, Drawers & Boxes
Cash Boxes
0
1
2
3
4
5
6

Cash Boxes


5 Variants From
£8.99

Inc VAT (20%)

See 5 Product Variants
£8.99

Description

Steel cash box with a lockable lid, removable plastic tray, complete with two keys.

Feature Attributes

Lock Type:

Keyed

Material:

Steel

Includes:

(2) Keys,Removable Plastic Tray

Overall Exterior Height:

92 mm

Product Type:

Cash Box