Compact Home Office SS0721E Black Security Safe with Electronic Lock

Order Code: ZT1001450S

£53.99 Inc VAT (20%)


Description

THE PHOENIX COMPACT HOME & OFFICE SS0721E is ideal for use at home or in the office for storage of valuables and cash.
SECURITY PROTECTION – Recommended for overnight cash cover of £1,000 cash or £10,000 valuables.
LOCKING – Simple to use with their advanced ‘user-friendly’ digital lock. For added peace of mind these safes are fitted with a key override facility (2 keys supplied).
CONSTRUCTION – Twin live locking bolts and concealed internal hinges for increased security.
SPECIAL FEATURES - Fitted with three internal key hooks.
FIXING – Ready prepared for floor or wall fixing, supplied with bolts suitable for brick walls and concrete floors.
COLOUR – Finished in a high quality scratch resistant Black paint.
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Compact Home Office SS0721E Black Security Safe with Electronic Lock
  • Colour
    Black
  • Weight
    3kg
  • MFR Part No.
    SS0721E
  • Overall Exterior Depth
    170mm
  • Overall Exterior Width
    230mm
  • Series
    Compact Home Office SS0721 Series
  • Overall Interior Depth
    120mm
  • Overall Exterior Height
    170mm
  • Capacity
    5L
  • Overall Interior Width
    228mm
  • Overall Interior Height
    168mm
  • Battery Type
    4 x AA
  • Fixing Method
    Floor & Wall
  • Warranty
    1 Year Back to Base Warranty
  • Key Hooks
    3
  • Valuables Cover
    10000
  • Code Length
    4 Digits
  • Cash Cover
    1000
  • Locking
    Electronic
  • Batteries Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome