Interior Drawer, Depth 400mm, Width 570mm

Order Code: ZT2722123S

£179.99 Inc VAT (20%)


Description

Interior drawer, depth 400 mm, width 570 mm. Supplied = pre-assembled, final assembly by customer. Height = 80 mm. Width = 570 mm. Depth = 400 mm. Max. load = 35 kg. Drawer extension = 100%. Weight = 4 kg. Product type = accessories. Height adjustable in increments of 78 mm. Precision guide rails. 100 % extension. Max. load 35 kg. Height x depth 80 x 450 mm.

See full description
Specifications for Interior Drawer, Depth 400mm, Width 570mm
  • Product Type
    Accessories
  • Depth
    400mm
  • Height
    80mm
  • Weight
    4kg
  • Load Capacity
    35kg
  • Drawer Extension
    1
  • Width
    570mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome