Large Value Safe - Black

Order Code: ZT5144179S

£399.99 Inc VAT (20%)


Description

<br>The Yale value safe range uses digital keypad code entry with key back-up. These safes offer 10, 000 possible combinations using a 3-8 digit programmable code, plus a time lock feature which operates after 3 incorrect entries (20 secs) and 6 incorrect entries (6 minutes) .<br> <br>16mm locking bolts are retracted by the handle once the correct code has been entered or back-up key is used.<br> <br>LED light indicators - green to open, red for error and Low battery warning. Each safe is supplied with fixings, batteries and 2 keys. This safe also comes with pre drilled holes making it floor fixable.<br><br>The Yale Large Value Safe has the following specification:<br> <br>External Size: 390 x 350 x 360mm.<br>Internal Size: 380 x 340 x 350mm (Fits Standing Binders) .<br>Weight: 14kg.<br>

See full description
Specifications for Large Value Safe - Black
  • Internal Dimensions
    380x340x350
  • Material
    Steel
  • Internal Volume
    31-40L
  • Lock Type
    Electronic Lock, 3-8 Digits
  • Colour
    Black
  • Dimensions (W x D x H)
    390x350x360mm
  • Product Type
    Security Safe
  • Capacity
    40L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome